Zoro Homepage

Keep Gates Closed, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471W16

  • Mfr # 471W16

  • Zoro # G5276000


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Keep Gates Closed
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W16
Zoro #
G5276000
UPC #
00194484016616
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Gates Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend
Keep Gates Closed
Metal Detectable
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Gates Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.