Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Gates Closed, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W17

  • Mfr # 471W17

  • Zoro # G5790622


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Keep Gates Closed
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W17
Zoro #
G5790622
UPC #
00194484165536
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Gates Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
Other Format
Graffiti Resistant
No
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend
Keep Gates Closed
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Gates Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.