KEEP THIS PLACE CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468W64

  • Mfr # 468W64

  • Zoro # G5355170


product price: $23.99
/ea

Key Features

Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W64
Zoro #
G5355170
UPC #
00194484040284
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Blue, White
ANSI Compliant
Yes
Header Background Color
Black
Header
Blank
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Sign Legend
Keep This Place Clean And Orderly
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.