Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEEP THIS PLACE CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W68

  • Mfr # 468W68

  • Zoro # G5177562


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W68
Zoro #
G5177562
UPC #
00194484040307
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Blue, White
Header
Blank
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Sign Header
No Header
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Sign Legend
Keep This Place Clean And Orderly
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.