KEEP THIS PLACE CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468V76

  • Mfr # 468V76

  • Zoro # G5275879


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V76
Zoro #
G5275879
UPC #
00194484039691
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend
Keep This Place Clean And Orderly
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
Please
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.