KEEP THIS SPACE CLEAR AT ALL TIMES, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 477J52

  • Mfr # 477J52

  • Zoro # G5823139


product price:  $2.29
/ea
Sold in multiples of 7 for $16.03

Key Features

Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J52
Zoro #
G5823139
UPC #
00194484208912
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Sign Background Color
Yellow
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend
Keep This Space Clear At All Times
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Flexible
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Mirror Print
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.