KEEP WORK AREAS CLEAN AND ORDERLY, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468W24

  • Mfr # 468W24

  • Zoro # G5821090


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W24
Zoro #
G5821090
UPC #
00194484207960
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Blank
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend
Keep Work Areas Clean And Orderly
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
5S Every Day
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Work Areas Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.