KEEP WORK AREAS CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468W25

  • Mfr # 468W25

  • Zoro # G5876670


product price: $23.99
/ea

Key Features

Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W25
Zoro #
G5876670
UPC #
00194484207977
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Blank
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Header
5S Every Day
Sign Legend
Keep Work Areas Clean And Orderly
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Work Areas Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.