Zoro Homepage

KEEP WORK AREAS CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W29

  • Mfr # 468W29

  • Zoro # G5367743


product price: $13.99
/ea

Key Features

Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W29
Zoro #
G5367743
UPC #
00194484076108
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
OSHA Compliant
Yes
Header
Blank
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black, White
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header
5S Every Day
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Background Color
Blue, White
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Keep Work Areas Clean And Orderly
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Work Areas Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.