Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEEP WORK AREAS CLEAN AND ORDERLY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468W31

  • Mfr # 468W31

  • Zoro # G5371027


product price: $8.89
/ea

Key Features

Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W31
Zoro #
G5371027
UPC #
00194484076115
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP WORK AREAS CLEAN AND ORDERLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black, White
Graffiti Resistant
No
Sign Format
Other Format
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
Blue, White
Average Outdoor Durability
2 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Header
5S Every Day
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
Keep Work Areas Clean And Orderly
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Work Areas Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.