Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEEP YOUR WORK AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W10

  • Mfr # 468W10

  • Zoro # G5182989


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP YOUR WORK AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W10
Zoro #
G5182989
UPC #
00194484039943
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP YOUR WORK AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header
Blank
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Blue, White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Please Keep Your Work Area Clean
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep Your Work Area Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.