KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB, 10 in W x 7 in H, Vertical Rectangle, 468W80

  • Mfr # 468W80

  • Zoro # G5164509


product price:  $9.79
/ea

Key Features

Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W80
Zoro #
G5164509
UPC #
00194484040383
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Keep Your Work Area Clean It Is Part Of Your Job
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Your Work Area Clean It Is Part Of Your Job, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.