KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB, 14 in W x 10 in H, Horizontal Rectangle, 468W79

  • Mfr # 468W79

  • Zoro # G5214610


product price:  $23.99
/ea

Key Features

Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W79
Zoro #
G5214610
UPC #
00194484040376
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Header
Blank
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Legend Style
Text
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Blue, White
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Keep Your Work Area Clean It Is Part Of Your Job
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
No Header
ANSI Standards
ANSI Z535
Glow In The Dark
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Your Work Area Clean It Is Part Of Your Job, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.