Zoro Homepage

Kidney, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453K04

  • Mfr # 453K04

  • Zoro # G5819149


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
Kidney
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K04
Zoro #
G5819149
UPC #
00194484156558
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Kidney
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Symbol
Kidney
Legend Color
Black, White
Sign Legend Text Color
Black, White
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Kidney
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Material Properties
Rigid
Sign Format
Other Format
Anti-Slip Surface
No
Sign Header
No Header
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Kidney, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products