Zoro Homepage

Kidney, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453K05

  • Mfr # 453K05

  • Zoro # G5820567


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Kidney
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K05
Zoro #
G5820567
UPC #
00194484156565
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Kidney
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
No
Header
No Header
Symbol
Kidney
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Kidney
Chemical Resistant
Yes
Sign Legend Background Color
Black, White
Metal Detectable
No
Legend Pictogram Description
Kidney
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-117
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Kidney, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.