Shop CONDOR
See all product information
Create Account
Knee Pad, Foam Pad Cap, Black
- Mfr # 823Z84
- Zoro # G915544221
product price:Â
$
14.29
/pr
Key Features
Color
Black
Pad Material
Foam
Includes Case
Case Included
Leg Circumference - Maximum
22 in
Product Type
Knee Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 823Z84
- Zoro #
- G915544221
- UPC #
- -
- Country of Origin
- China
- Item
- Knee Pad
- Color
- Black
- Pad Material
- Foam
- Includes Case
- Case Included
- Leg Circumference - Maximum
- 22 in
- Product Type
- Knee Pad
- Closure
- Pull-On
- Leg Circumference - Minimum
- 16 in
- Wire Color
- Black
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Knee Pad, Color Black, Size Universal, Number of Straps Not Applicable, Closure Pull-On, Strap Material Not Applicable, Cap Material Not Applicable, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Not Applicable, Leg Circumference - Maximum 22 in, Leg Circumference - Minimum 16 in, Includes Case Case Included, Cap Resistance Properties Not Applicable, Cap Swivel Not Applicable, Cap Flexibility Not Applicable, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.