Zoro Homepage

Knee Pad, Foam Pad, PP Cap, 2 Straps, Gray

  • Mfr # 823Z85

  • Zoro # G515544201


product price: $20.49
/pr

Key Features

Cap Material
PP
Number of Straps
2
Color
Gray
Pad Material
Foam
Strap Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823Z85
Zoro #
G515544201
UPC #
-
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Knee Pad
Cap Material
PP
Number of Straps
2
Color
Gray
Pad Material
Foam
Strap Material
Elastic
Leg Circumference - Minimum
16 in
Closure
Buckle
Includes Case
Case Included
Cap Stabilization
Stabilizing Cap
Cap Resistance Properties
Abrasion Resistant
Leg Circumference - Maximum
22 in
Cap Swivel
Swivel Cap
Cap Flexibility
Rigid Cap
Product Type
Knee Pad

Description

Knee Pad, Color Gray, Size Universal, Number of Straps 2, Closure Buckle, Strap Material Elastic, Cap Material PP, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 22 in, Leg Circumference - Minimum 16 in, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Cap Swivel Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.