Zoro Homepage

Kneeling Mat, 22 x 12 In, Black

  • Mfr # 22EN49

  • Zoro # G6084985


product price: $23.89
/ea

Key Features

Length
22 in
Width
12 in
Material
Rubber
Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EN49
Zoro #
G6084985
UPC #
190735054185
Country of Origin
China

Dimensions

Length
22 in
Width
12 in
Thickness
1 in
Overall Length
22 in
Overall Width
12 in

Details

Item
Kneeling Pad
Material
Rubber
Color
Black
Features
Cut Out Carry Handle
Backing
None
Edges
Squared
Application
For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Includes Handle
Handle Included
Handle Type
Cutout Handle
Edge Shape
Square

Description

Kneeling Pad, Overall Length 22 in, Overall Width 12 in, Thickness 1 in, Color Black, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.