Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kneeling Mat, 28 x 16, In, Black

  • Mfr # 22EN47

  • Zoro # G6213085


product price: $47.79
/ea

Key Features

Length
28 in
Width
16 in
Material
Rubber
Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EN47
Zoro #
G6213085
UPC #
190735054161
Country of Origin
China

Dimensions

Length
28 in
Width
16 in
Thickness
1 in
Overall Length
28 in
Overall Width
16 in

Details

Item
Kneeling Pad
Material
Rubber
Color
Black
Features
Cut Out Carry Handle
Application
For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Edges
Tapered
Backing
None
Edge Shape
Tapered
Handle Type
Cutout Handle
Includes Handle
Handle Included

Description

Kneeling Pad, Overall Length 28 in, Overall Width 16 in, Thickness 1 in, Color Black, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Tapered, Includes Handle Handle Included, Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.