Knit Cold-Condition Insulated Gloves, Cut Level A3 , Latex , Rough , 2XL 1 PR

  • Mfr # 824VJ1

  • Zoro # G415544202


product price:  $4.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824VJ1
Zoro #
G415544202
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
7 gauge
Size - Numeric
11

Details

Item
Knit Cold-Condition Insulated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Acrylic
Glove Construction
Seamless Knit
Glove Features
Dexterity, High-Visibility, Resists Heat
Glove Lining Material
Acrylic
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Hand Style
Left and Right
Insulated
Yes
Standards
ANSI/ISEA 105, EN388, EN407, EN511
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Sold As
Pair
Reflective Backing
No
Palm Type
Coated
Cuff Color
Lime
EN 388 Rating
2241X
Glove Coating Color
Blue
Knit Material Color
Lime
Fabric Weight
14 oz
Hem Style
Finished
Glove Insulation Material
Fleece
Pairs per Package
1
Finger Coverage
Full Finger
Glove Styles
Knit

Description

Knit Cold-Condition Insulated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 388 Rating 2241X, Standards ANSI/ISEA 105, EN388, EN407, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.