Knit Cold-Condition Insulated Gloves, Cut Level A3 , Latex , Rough , L 1 PR

  • Mfr # 824VH9

  • Zoro # G815544185


product price:  $4.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VH9
Zoro #
G815544185
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
7 gauge
Size - Numeric
9

Details

Item
Knit Cold-Condition Insulated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Acrylic
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Silicone-Free
No
Insulated
Yes
Glove Features
Dexterity, High-Visibility, Resists Heat
Standards
ANSI/ISEA 105, EN388, EN407, EN511
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
No
Latex-Free
No
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Finger Coverage
Full Finger
Knit Material Color
Lime
Reflective Backing
No
Includes Finger Fourchettes
No
Sold As
Pair
Glove Insulation Material
Fleece
Fabric Weight
14 oz
Cuff Color
Lime
EN 388 Rating
2241X
Hand Protection Style
Glove
Double-Dipped
No
Palm Type
Coated
Reversible
No
Hem Style
Finished
Pairs per Package
1
Glove Styles
Knit

Description

Knit Cold-Condition Insulated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 388 Rating 2241X, Standards ANSI/ISEA 105, EN388, EN407, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.