Zoro Homepage

Knit Cold-Condition Insulated Gloves, Latex, Sandy, Full, 1 PR

  • Mfr # 824VJ2

  • Zoro # G416152796


product price: $5.29
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Full
Silicone-Free
No
Glove Coating Finish
Sandy
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VJ2
Zoro #
G416152796
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
9.25 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Knit Cold-Condition Insulated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Full
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN388, EN511
Glove Construction
Seamless Knit
Cuff Color
Yellow
Reflective Backing
No
Task and Chore Glove Style
Knit
Glove Lining Material
Acrylic/Nylon/Polyester
Fabric Weight
18 oz
Cuff Style
Knit
Includes Finger Fourchettes
No
EN 388 Rating
2232X
Base Coating Coverage
Full
Knit Material
Acrylic/Nylon/Polyester
ANSI/ISEA Cut Level
A1
Glove Coating Color
Black/Orange
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Palm Type
Coated
Hand Protection Style
Glove
Glove Insulation Material
Fleece
Hem Style
Finished
Latex-Free
No
Insulated
Yes
Glove Hand Style
Left and Right
Reversible
No
Double-Dipped
Yes
Knit Material Color
Yellow
Base Coating Material
Latex
Sold As
Pair
Glove Features
Dexterity, Waterproof
Touchscreen Compatible
Yes
Finger Coverage
Full Finger

Description

Knit Cold-Condition Insulated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Nylon/Polyester, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 2232X, Standards ANSI/ISEA 105, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.