Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Cut-Resistant Gloves, Cut Level A6 , Nitrile , Foam , 2XL 1 PR

  • Mfr # 824VH6

  • Zoro # G615544200


product price: $8.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VH6
Zoro #
G615544200
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Size - Numeric
11

Details

Item
Knit Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE,Polyester,Steel,Cotton,Nylon,Spandex
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Silicone-Free
No
Includes Finger Fourchettes
No
Standards
ANSI/ISEA 105, EN388
Latex-Free
No
Insulated
No
Glove Hand Style
Left and Right
Sold As
Pair
Glove Features
Breathable, Cut Protection, Dexterity, Touchscreen Compatible
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No
Reflective Backing
No
Glove Lining Material
HPPE,Polyester,Steel,Cotton,Nylon,Spandex
Hem Style
Finished
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Reversible
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Cuff Color
Black
EN 388 Rating
4X42F
Glove Coating Color
Black
Fabric Weight
18 oz
Glove Styles
Knit

Description

Knit Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Polyester/Steel/Cotton/Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.