Zoro Homepage

Knit General Purpose Gloves, Nitrile, Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 824VF2

  • Zoro # G415544189


product price: $2.39
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VF2
Zoro #
G415544189
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Series
¿¿¿
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Double-Dipped
No
Cuff Style
Knit
Glove Lining Material
Nylon/Spandex
Pairs per Package
1
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Hem Style
Finished
Latex-Free
No
Knit Material Color
Black
Touchscreen Compatible
Yes
Insulated
No
Palm Type
Coated
Sold As
Pair
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Reflective Backing
No
Fabric Weight
8 oz
Glove Coating Color
Black
EN 388 Rating
4131X
Reversible
No
Includes Finger Fourchettes
No
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Knit Material
Nylon/Spandex

Description

Knit General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.