Knit General Purpose Gloves, Nitrile, Micro Foam, 3/4, 3 Abrasion Level, 12 PK

  • Mfr # 824VH1

  • Zoro # G715544186


product price: $42.49
/pk 12, $3.54/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Micro Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VH1
Zoro #
G715544186
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
11 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Micro Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Pairs per Package
12
Includes Finger Fourchettes
No
Cuff Color
Gray
Fabric Weight
8 oz
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Sold As
Pair
Knit Material Color
Gray
Hem Style
Finished
Knit Material
Nylon/Spandex
Insulated
No
Hand Protection Style
Glove
Double-Dipped
No
Palm Type
Coated
Glove Coating Color
Black
Cuff Style
Knit
Reversible
No
EN 388 Rating
4131X
Base Coating Coverage
3/4
Finger Coverage
Full Finger
Glove Lining Material
Nylon/Spandex
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Latex-Free
No
Reflective Backing
No
Task and Chore Glove Style
Knit

Description

Knit General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Breathability, General Purpose, High Dexterity, High Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.