Zoro Homepage

Knit General Purpose Gloves, Nitrile, Micro Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 824VG2

  • Zoro # G815544208


product price: $3.15
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Micro Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VG2
Zoro #
G815544208
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 ga
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Micro Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Double-Dipped
No
Knit Material
Nylon/Spandex
Base Coating Coverage
Palm
Sold As
Pair
Glove Hand Style
Left and Right
Task and Chore Glove Style
Knit
Fabric Weight
6 oz
Insulated
No
Cuff Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
EN 388 Rating
3121X
Reflective Backing
No
Base Coating Material
Nitrile
Glove Coating Color
Black
Pairs per Package
1
Glove Lining Material
Nylon/Spandex
Reversible
No
Cuff Style
Knit
Knit Material Color
Red/Black
Hem Style
Finished
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Latex-Free
No

Description

Knit General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.