Zoro Homepage

Knit General Purpose Gloves, Nitrile, Micro Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 824VG4

  • Zoro # G615544217


product price: $3.15
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Micro Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824VG4
Zoro #
G615544217
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 ga
Glove Length
10 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Micro Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Glove Coating Color
Black
Knit Material Color
Red/Black
Latex-Free
No
Sold As
Pair
Double-Dipped
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Palm Type
Coated
Reflective Backing
No
Base Coating Material
Nitrile
Reversible
No
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Hem Style
Finished
Insulated
No
Knit Material
Nylon/Spandex
Touchscreen Compatible
Yes
Glove Lining Material
Nylon/Spandex
Glove Hand Style
Left and Right
Fabric Weight
6 oz
Finger Coverage
Full Finger
Cuff Style
Knit
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Cuff Color
Black
Base Coating Coverage
Palm
EN 388 Rating
3121X

Description

Knit General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.