Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Knit Gloves, Cotton, None Uncoated, Knit, Beige, S, 1 PR 2UTZ6

Knit Gloves, Cotton, None Uncoated, Knit, Beige, S, 1 PR (Discontinued)

  • Mfr # 2UTZ6
  • Zoro # G0057312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UTZ6
Zoro #
G0057312
UPC #
190735061008
Country of Origin
Multiple

Dimensions

Glove Size
S
Thickness
7 ga
Size- Numeric
7

Details

Item
Knit Gloves
Color
Beige
Glove Materials
Cotton
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Application
General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Glove Coating Material
Uncoated
Thumb Style
Wing
Finger Style
Full Finger
Sold As
Pair
Fabric Weight
Standard Weight
Glove Coating Finish
None
Glove Style
Knit
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Glove Durability
Heavyweight
Brand and Series
Condor
Pairs per Package
12
Hand Protection Style
Glove
Lint-Free
No
Silicone-Free
No
Knit Material Color
Beige
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
Not Rated
Coating Type
Uncoated
Hem Style
Finished
Series
Condor
Knit Material
Cotton
Double-Dipped
No
Latex-Free
No
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.