Knit Gloves, Cotton/Polyester, Striped Palm, Knit, Beige/Blue, L, 1 PR (Discontinued)
- Mfr # 3AD77
- Zoro # G0049217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3AD77
Zoro #
G0049217
UPC #
190735089637
Country of Origin
Multiple
Dimensions
Glove Size
L
Thickness
7 ga
Glove Length
9.75 in
Size- Numeric
9
Size (Numeric)
9
Description
Knit Gloves, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.