Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Polyester, Flat Palm, White/Rust, S, 1 PR

  • Mfr # 4NGZ4

  • Zoro # G0049131


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Glove Size
S
Color
White/Rust
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Palm
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NGZ4
Zoro #
G0049131
UPC #
190735099117
Country of Origin
Multiple

Dimensions

Glove Size
S
Thickness
10 ga

Details

Item
Knit Gloves
Color
White/Rust
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Palm
Thumb Style
Wing
Application
Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Grip Material
Nitrile
Glove Coating Material
Nitrile
Finger Style
Full Finger
Glove Style
Knit
Coating Coverage
Palm
Glove Coating Finish
Flat
Sold As
Pair
Grip Pattern
Flat
Glove Coating Cover
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Shop By
Closeouts

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.