Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Polyester, None Uncoated, Knit, White, XS, 1 PR

  • Mfr # 29JV29

  • Zoro # G8560063


product price: $1.39
/pr
Sold in multiples of 12 for $16.68

Key Features

Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JV29
Zoro #
G8560063
UPC #
190735056714
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 ga
Glove Length
8 in
Size- Numeric
6

Details

Item
Knit Gloves
Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Glove Coating Material
Uncoated
Thumb Style
Wing
Grip Material
Polyester
Application
Electronics Industry, Painting and Delicate Parts handling
Glove Style
Knit
Glove Coating Finish
None
Grip Pattern
String Knit
Finger Style
Full Finger
Sold As
Pair
Glove Durability
Mediumweight
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Brand and Series
Condor
Glove Lining Material
Polyester
Lint-Free
No
Cuff Color
White
Knit Material Color
White
Includes Finger Fourchettes
No
Hem Style
Finished
ANSI/ISEA Abrasion Level
Not Rated
Insulated
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Coating Type
Uncoated
Latex-Free
No
Minimum Temperature
Not Rated
Palm Type
Uncoated
Hand Protection Style
Glove
Double-Dipped
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Silicone-Free
No

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.