Knit Gloves, Cotton/Polyester, Uncoated, Knit, Beige, L, 1 PR

  • Mfr # 60VY35

  • Zoro # G701866193


product price:  $1.25
/pr

Key Features

Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Reflective Backing
No
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60VY35
Zoro #
G701866193
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Size- Numeric
9

Details

Item
Knit Gloves
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Reflective Backing
No
Glove Coating Material
Uncoated
Anti-Static
No
Includes Finger Fourchettes
No
Includes Padded Palm
No
Finger Coverage
Full Finger
Includes ID Panel
No
Low-Profile Impact Protection
No
Glove Lining Material
Cotton/Polyester
Includes Pull Strap
No
Silicone-Free
No
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Latex-Free
No
Hand Protection Style
Glove
Glove Hand Style
Ambidextrous
Reversible
Yes
Includes Red Palm
No
Water Resistant
No
Includes Pinch Point Protection
No
Insulated
No
Includes Double Palm
No
Glove Liner Material
Cotton/Polyester
Brand and Series
Condor
Lint-Free
No
High-Visibility
No
Thumb Style
Wing
ANSI/ISEA Abrasion Level
Not Rated
Knit Material
Cotton
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Hand Style Ambidextrous, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.