Knit Gloves, Cotton/Polyester, PVC, Palm, Knit, Beige/Black, S, 1 PR

  • Mfr # 60VY36

  • Zoro # G401866271


product price:  $0.86
/pr

Key Features

Glove Size
S
Color
Beige/Black
Glove Materials
Cotton/Polyester, PVC
Glove Coating Coverage
Palm
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60VY36
Zoro #
G401866271
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Size- Numeric
7

Details

Item
Knit Gloves
Color
Beige/Black
Glove Materials
Cotton/Polyester, PVC
Glove Coating Coverage
Palm
Cuff Style
Knit
Includes ID Panel
No
Reversible
No
Touchscreen Compatible
No
Includes Red Palm
No
Thumb Style
Wing
Water Resistant
No
Anti-Static
No
Silicone-Free
No
Low-Profile Impact Protection
No
Glove Construction
Seamless Knit
Insulated
No
Includes Pinch Point Protection
No
Finger Coverage
Full Finger
Lint-Free
No
Includes Pull Strap
No
Glove Coating Cover
Palm
Glove Lining Material
Cotton/Polyester
Includes Finger Fourchettes
No
Glove Coating Material
PVC
Reflective Backing
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Includes Padded Palm
No
Hand Protection Style
Glove
Latex-Free
No
High-Visibility
No
Brand and Series
Condor
Glove Liner Material
Cotton/Polyester
ANSI/ISEA Abrasion Level
Not Rated
Knit Material
Cotton, Polyester, PVC
Series
60VY
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, Polyester, PVC, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.