Knit Gloves, Cotton/Polyester, PVC, Palm, Knit, Beige/Black, XL, 1 PR

  • Mfr # 60VY38

  • Zoro # G402567863


product price: $1.05
/pr

Key Features

Color
Beige/Black
Glove Materials
Cotton/Polyester, PVC
Glove Coating Coverage
Palm
Cuff Style
Knit
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60VY38
Zoro #
G402567863
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Size- Numeric
10

Details

Item
Knit Gloves
Color
Beige/Black
Glove Materials
Cotton/Polyester, PVC
Glove Coating Coverage
Palm
Cuff Style
Knit
Lint-Free
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Glove Lining Material
Cotton/Polyester
Brand and Series
Condor
Thumb Style
Wing
Includes Finger Fourchettes
No
Low-Profile Impact Protection
No
Glove Coating Cover
Palm
Includes Pull Strap
No
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Latex-Free
No
Includes Red Palm
No
High-Visibility
No
Glove Construction
Seamless Knit
Silicone-Free
No
Includes ID Panel
No
Water Resistant
No
Glove Liner Material
Cotton/Polyester
Glove Coating Material
PVC
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Insulated
No
Reversible
No
Anti-Static
No
Hand Protection Style
Glove
Includes Double Palm
No
Knit Material
Cotton
ANSI/ISEA Abrasion Level
Not Rated
Series
60VY
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.