Knit Gloves, Cotton/Polyester, Uncoated, Knit, Gray, S, 1 PR
Mfr # 60VY32
Zoro # G902567868
product price:Â $1.25
/prKey Features
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Includes Pinch Point Protection
No
Hand Protection Style
Glove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60VY32
Zoro #
G902567868
UPC #
-
Country of Origin
Bangladesh
Dimensions
Glove Size
S
Size- Numeric
7
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.