Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Polyester, None Uncoated, White, L, 1 PR

  • Mfr # 20GY82

  • Zoro # G8548005


product price: $0.58
/pr
Sold in multiples of 12 for $6.96

Key Features

Glove Materials
Cotton, Polyester
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Thumb Style
Wing
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GY82
Zoro #
G8548005
UPC #
190735893401
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
7 ga

Details

Item
Knit Gloves
Color
White
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Thumb Style
Wing
Glove Coating Finish
None
Sold As
Pair
Finger Style
Full Finger
Application
General Maintenance, Material Handling, Assembly, Shipping and Receiving
Glove Style
Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.