Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48UR71
Zoro #
G4149218
UPC #
190735891940
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
White
Glove Coating Coverage
Palm
Application
General Purpose
Grip Material
PVC
Glove Coating Finish
Dotted
Thumb Style
Wing
Coating Coverage
Single Side
Sold As
Pair
Grip Pattern
Dots
Glove Coating Material
PVC
Finger Style
Full Finger
Glove Style
Knit
Glove Coating Cover
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Palm Coating Material
PVC
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.