Kramer VP, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Frameless

  • Mfr # 52WR03

  • Zoro # G9536600


product price:  $5.79
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52WR03
Zoro #
G9536600
UPC #
190735940211
Country of Origin
Korea, Republic of

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in
Arm Length
4 3/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Frameless
Foam Lined
No
Frame Style
Wraparound
Series
Kramer VP
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Includes
Soft Rubber Temple Ends
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Arm Tip Type
Hybrid
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Black/Gray
Nose Bridge Material
TPR
Application
General Purpose
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Minimum Operating Temperature
-166 Degrees F
Includes Scratch-Resistant Lens Coating
No
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Arm Material
Polycarbonate, TPR
Dielectric Protection
No
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Maximum Operating Temperature
239 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L3
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series BL2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.