Zoro Homepage

Laboratory, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453K11

  • Mfr # 453K11

  • Zoro # G5854742


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Laboratory
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K11
Zoro #
G5854742
UPC #
00194484156596
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Laboratory
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
Laboratory
ANSI Compliant
No
OSHA Compliant
No
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Laboratory
Corrosion Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Black, White
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-118, PPIC-119
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Test Tubes, Microscope
Metal Detectable
No
Material Properties
Rigid
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Laboratory, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.