Zoro Homepage

Laboratory, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453K13

  • Mfr # 453K13

  • Zoro # G5234448


product price: $3.89
/ea

Key Features

Legend
Laboratory
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K13
Zoro #
G5234448
UPC #
00194484002817
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Laboratory
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Symbol
Laboratory
Sign Background Color
White
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Header
No Header
Average Outdoor Durability
2 yr
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Background Color
Black, White
Legend Pictogram ID
PPIC-118, PPIC-119
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Laboratory
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram Description
Test Tubes, Microscope
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Laboratory, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.