Zoro Homepage

Laboratory, 8 in W x 8 in H, Square, Vinyl, 453K17

  • Mfr # 453K17

  • Zoro # G5845207


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Height
8 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K17
Zoro #
G5845207
UPC #
00194484156633
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
OSHA Compliant
No
Symbol
Laboratory
Header
No Header
Printed Language
English
Legend Style
Symbol
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Flexible
Legend Pictogram Description
(Laboratory Symbol)
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
(Laboratory Symbol)
ANSI 969 Compliant
No
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Black, White
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Laboratory Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.