Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451R24

  • Mfr # 451R24

  • Zoro # G5849580


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R24
Zoro #
G5849580
UPC #
00194484153281
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Legend Color
Black, Red
Background Color
White
Language
English
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Legend Pictogram ID
PRAD-15
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header
Danger
Legend Pictogram Description
Laser
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Laser Operating
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.