Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451R56

  • Mfr # 451R56

  • Zoro # G5843588


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R56
Zoro #
G5843588
UPC #
00194484153465
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black, Yellow
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Background Color
White
Sign Legend Color
Black, Yellow
Header Background Color
Red
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-61
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Legend Pictogram ID
PRAD-10
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Header Background Color
Red
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.