Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451R75

  • Mfr # 451R75

  • Zoro # G5876573


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R75
Zoro #
G5876573
UPC #
00194484153564
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Material
Aluminum
Language
English
Background Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
ANSI 969 Compliant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-15
Legend Pictogram Description
Laser
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.