Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451R99

  • Mfr # 451R99

  • Zoro # G5800212


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R99
Zoro #
G5800212
UPC #
00194484153694
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Material
Aluminum
Legend Color
Black
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Sign Header Style
Text
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.