Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451T13

  • Mfr # 451T13

  • Zoro # G5870772


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Laser Light
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T13
Zoro #
G5870772
UPC #
00194484153755
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Header Background Color
White
Double-Sided
No
Material
Aluminum
Language
English
Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Legend Pictogram ID
PRAD-15
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Laser
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Sign Format
Other Format
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Danger Laser Light
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.