Laser Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451T30

  • Mfr # 451T30

  • Zoro # G5842337


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Laser Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T30
Zoro #
G5842337
UPC #
00194484153854
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Laser Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Material
Aluminum
Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Laser Operating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Orange
Sign Header Text Color
Black
Metal Detectable
No
Sign Legend Background Color
Orange
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Warning
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.