Zoro Homepage

Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451P87

  • Mfr # 451P87

  • Zoro # G5233739


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Laser Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P87
Zoro #
G5233739
UPC #
00194484001308
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Laser Hazard
Language
English
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
Yellow
Material
Plastic
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram ID
PRAD-17
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Legend Pictogram Description
Laser
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Yellow
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Legend
Laser Area
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.