Zoro Homepage

Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451R40

  • Mfr # 451R40

  • Zoro # G5165610


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R40
Zoro #
G5165610
UPC #
00194484001421
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, Red
Header Legend Color
White
Language
English
Sign Legend Color
Black, Red
Subject Matter
Laser Hazard
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red
Material
Plastic
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Legend Pictogram Description
Laser
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Legend Pictogram ID
PRAD-17
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend
Laser Operating Protect Eyes And Skin From Beam
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating Protect Eyes And Skin From Beam, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.