Zoro Homepage

Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451R58

  • Mfr # 451R58

  • Zoro # G5366571


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R58
Zoro #
G5366571
UPC #
00194484050436
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Plastic
Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black, Yellow
Header Background Color
Red
Background Color
White
Subject Matter
Laser Hazard
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PRAD-10
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Glow In The Dark
No
Sign Header
Danger
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Legend Background Color
White
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.